Learn More
Thermo Scientific™ Water-Cooled Condensers for -86°C Upright and Chest Freezers
Description
Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for -86°C upright and chest freezers, which emit 50% less heat into the lab compared to other freezers.
- Work environment stays cooler because 50% less heat is emitted to surroundings (i.e. less BTU rejection).
- Water regulating valve automatically controls the water flow needed to maintain the compressor discharge pressure.
- Cooler compressor temperatures enhance compressor stability and reliability.
Requires:
Installation requires a qualified technician and should include proper adjustment of the regulating valve, which controls the discharge pressure.
Note:
Actual requirements for tower and city water sources may vary due to specific water pressure conditions.
Specifications
Specifications
| Type | Water-Cooled Condenser |
| Capacity (English) | 28 cu. ft. |
| Capacity (Metric) | 792.8 L |
| Temperature Range | -86°C |
| Certifications/Compliance | CE, UL listed to U.S. and Canadian requirements |
| Style | Upright |
| Condenser Type | Water Cooled |
| For Use With (Equipment) | 17.3, 23, and 28 cu. ft. -86°C Upright Freezers |
| Defrost | Automatic |
| Compressor | Water-cooled |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.