Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Water Depth Sampler
SDPSCI_ED

Catalog No. s16031nd Shop All Vernier Software Products
Change view
Click to view available options
Grade:
High School and College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S16031ND High School and College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16031ND Supplier Vernier Supplier No. WDS
Only null left
Add to Cart
Add to Cart

Used to collect water samples from any desired lake depth.

Raise samples to the surface, and make on-site measurements of dissolved oxygen, pH, temperature, or conductivity using Vernier sensors (sold separately) and a Vernier interface (sold separately) or take some samples back to the school for testing
  • Unique trigger mechanism requires only one line to raise, lower and seal the 1.5L chamber
  • 50-foot nylon drop cord is included

Specifications

Description Water Depth Sampler
Includes 50 ft. nylon drop cord
Grade High School and College
For Use With (Application) Collect water samples from any desired lake depth
Diameter (English) Outside 4.25 in.
Diameter (Metric) Outside 10.9 cm
Length (English) 17.87 in.
Length (Metric) 45.2 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.