Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kemtec™ Water Filtration and Evaporation Deluxe Kit
SCI_ED

Catalog No. p-7192914 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Product Type:
Water Filtration Kit
Water Filtration Sand Refill
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S27526 Water Filtration Kit
S27533 Water Filtration Sand Refill
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27526 Supplier Kemtec™ Supplier No. 9302
Only null left
Add to Cart
Add to Cart

Engage students in hands-on learning about the water cycle, filtration, and purification with this comprehensive deluxe kit.

  • Comprehensive Learning: Explore the water cycle, water treatment, and groundwater filtration
  • Hands-On Experiments: Design and build filtration systems using various filtering materials
  • Solar-Powered Still: Construct a solar still to purify or desalinate water
  • Environmental Focus: Study human impacts on water and develop sustainable filtration solutions
  • Grade Level: Suitable for ages 11 to 18 (Grades 6-12)
  • Standards-Aligned: Meets National Science Education Standards
  • Weight: 45 lb., durable and complete for classroom use

Specifications

Grade 6 to 12
Age 11 to 18
Includes Gravel, Coarse sand, Medium sand, Fine sand, Topsoil, Wire strainer, Measuring cup sets, Cotton fabric, Cotton balls, Filters, Filtration bottles, Demonstration filter bottle, Drain cups, Evaporation trays, Water capture dishes, Thermometers, pH paper, Salt, Sodium bicarbonate, Food coloring, Rubber bands, 250 mL graduated cylinders, 500 mL solution bottles, 18 gal. container, Plastic pipets
Weight (English) 45 lb.
Dimensions (L x W x H) 27 x 27 x 21 in.
Product Type Water Filtration Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.