Learn More
Thermo Scientific™ Water Purification Systems Storage Reservoirs
Description
Safely store purified water from a compatible system with Thermo Scientific™ Water Purification Systems Storage Reservoirs. For use with Thermo Scientific™ Barnstead™ GenPure™, Pacific™ or Smart2Pure™ systems, these reservoirs are compatible with the following models: GenPure, GenPure Pro, GenPure xCAD, GenPure xCAD Plus, Pacific RO, Pacific TII and Smart2Pure.
- Large opening offers easy and effective cleaning.
- Optional safety filters include a CO2 absorber prevents conductivity increases from drawn-in CO2 and a sterile overflow to prevent microorganisms from entering and contaminating reservoir water.
- Polyethylene reservoir is constructed with inert materials opaque to light.
- Recirculation pump (optional) protects water from bacterial growth during standstill while maintaining a low conductivity value.
- Wall mount is optional.
- Conical bottom outlet allows for complete draining.
- 06.5038
- 06.5068
- 06.5034
- 06.5064
- 06.5084
- 06.5032
- 06.5062
- 06.5082
- 06.5033
- 06.5063
- 06.5083
- 06.5040
- 06.5070
Specifications
Specifications
| Capacity (Metric) | 30 L |
| For Use With (Equipment) | GenPure, GenPure Pro, GenPure xCAD |
| Type | Feed Water Tank |
| Includes | Tank |
| Material | Polyethylene |
| Width (English) | 14.9 in. |
| Width (Metric) | 380 mm |
| Height (English) | 23.5 in. |
| Height (Metric) | 598 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.