Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Water Resistant Dual O2/CO2 Monitor
SDP

Catalog No. 17377542
Change view
Click to view available options
Detectable Analytes:
Oxygen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detectable Analytes
17-377-542 Oxygen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-542 Supplier PureAire Monitoring Systems Supplier No. 99188
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This O2/CO2 Monitor is a compact gas monitor ideal for continuous monitoring of O2 and CO2 gases. It is made with zirconium and NDIR cells. These allow it to provide stable O2 and CO2 readings despite environmental changes. The O2 sensor requires no quarterly calibration or annual maintenance.

  • No calibration is required for oxygen
  • Self-calibrating CO2 sensor
  • Local backlit concentration display
  • Two 4-20 mA output signals with dedicated circuits
  • Two alarm level set-points for both O2 and CO2
  • Two relays for both O2 and CO2
  • No drift due to environmental or temperature changes
  • 3-year warranty
  • No scheduled maintenance zirconium oxide O2 cell and long-life CO2 sensor
  • Built-in flow sample pump for remote sampling up to 100 ft.
  • NEMA 4X/IP66 Enclosure
  • Includes 24 V 48 W Power Supply

Specifications

Detectable Analytes Oxygen
Detection Limits Oxygen 0 to 25%
Flow Rate 0.25 L/min.
For Use With (Equipment) Optional PureAire Horn/Strobe, Remote Digital Display, Multi-Channel Controller
Inputs 0
Product Type Air Monitoring System
Response Time 15 sec. (1 sec. average time)
Temperature (Metric) Operating -40°C to +60°C
Accuracy Delivers ± 0.2% O2 accuracy (± 1 % of Full Range) - O2; ±300 ppm, ± 3% of measured value - CO2
Alarm Averaging Time Within 1 second of any change in O2 or CO2
Alarms Visual
Amperage 2 A
Certifications/Compliance UL, CUL, CE
Concentration Measurement Range O2 0 to 25%, CO2 0 to 50,000 ppm
Depth (English) 6.0 in.
Depth (Metric) 154.4 mm
Detection Range Oxygen 0 to 25%, Carbon Dioxide 0 to 50,000 ppm
Dimensions (L x W x H) 1.0 in. x 7.0 in. x 6.0 in.
Display Type Backlit Concentration Display
Electrical Requirements 24 VDC external power. A regulated 24 VDC power supply is required. Consumption: Approximately 400 mA
Enclosure Material NEMA 4X/IP66
Height (English) 11.0 in.
Height (Metric) 279.4 mm
Includes 24 VDC 48 W Power Supply
Measurement Range O2 0 to 25%/CO2 0 to 50,000 ppm
Mounting Options Wall Mount
Outputs Two 4-20 mA analog outputs (Active)
Ozonator Output Two user-adjustable Alarm relays for Oxygen and two user-adjustable Alarm relays for CO2. Relays are rated 2 amp 24 VDC
Precision Delivers ± 0.2% O2 accuracy (± 1 % of Full Range) - O2
Pressure ±300 ppm, ± 3% of measured value - CO2
Sensing Element Type Zirconium oxide for O2, NDIR for CO2
Voltage 21 to 24 VDC
Wattage 48 W
Weight (English) 5.0 lb.
Weight (Metric) 2.27 kg
Width (English) 7.0 in.
Width (Metric) 177.8 mm
Measurement Method Sample Draw
Temperature (English) Operating -40°F to +140°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.