Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Water-Resistant O2/CO2 Monitor
SDP

Catalog No. 18222018
Change view
Click to view available options
Components Measured:
Oxygen, Carbon Dioxide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured
18-222-018 Oxygen, Carbon Dioxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-018 Supplier PureAire Monitoring Systems Supplier No. 99127

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems Water-Resistant O2/CO2 Monitor designed for confined spaces that require daily wash-downs

  • No calibration required for oxygen, self-calibrating CO2 sensor
  • Built-in audible horn, visual LED alarm indicators
  • Alarm level 1 and 2 for O2 and CO2
  • No drift due to environmental or temperature changes
  • No maintenance zirconium oxide O2 cell and long-life CO2 sensor
  • Built-in flow sample pump for remote sampling up to 100 feet
  • Built-in user-adjustable alarms and relays
  • Durable, non-depleting, zirconium oxide sensor cells, and NDIR cells will last up to 10+ years in a normal environment
  • Secure the unit on the wall 3-5 feet from the gas source, and plug it in.
  • Levels are displayed clearly on the screen for easy access and visibility.

Specifications

Accuracy 1% of Full Scale
Certifications/Compliance IP67 Water-Resistant Enclosure
Depth (English) 5 in.
Depth (Metric) 127 mm
Description Polycarbonate Enclosure
Detector Type Water-resistant Oxygen/CO2 Gas Monitor
Components Measured Oxygen, Carbon Dioxide
Type Fixed Gas Detection Monitor
Display Type 3/4 in. Digital
For Use With (Application) Inert Gas Monitoring
Height (English) 6 in.
Height (Metric) 152.4 mm
Humidity Range 0 to 95% RH
Measurement Range 0 to 25% O2 and 0 to 10,000 ppm CO2
Outputs 4-20 mA
Temperature Range (English) 40°F to 122°F
Temperature Range (Metric) -40 to +50°C
Voltage 24 V
Warranty 2 Year
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Width (English) 7.3 in.
Width (Metric) 184.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.