Learn More
National Safety Apparel™ Water Resistant Shoulder Length Cryogenic Gloves
Shop All National Public Seating Corporation Products

Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant, breathable membrane for additional splash protection
- Knit wrist cuffs
- Made in the USA
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
| Chlorinated | No |
| Description | Shoulder Length |
| Color | Blue |
| Exterior Finish | Smooth |
| Hand | Specific |
| Material | Nylon |
| Product Type | Cryogenic Gloves |
| Size | Large |
| For Use With (Application) | Cryogenic Liquids/Gases |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.