Learn More
Description
- Raised nubs remove dirt and moisture from shoes and trap it below foot level
- Water dam border holds up to 1.5 gallons of water per square yard, keeping your floors clean, dry, and safe
- PET fabric is made from 100% post-consumer recycled plastic from drink bottles, and SBR rubber backing contains 20% recycled rubber from car tires
- Beveled edges provide a safe transition from floor to mat
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
- Solution-dyed PET fabric is resistant to staining, dries quickly, and will not fade or rot
- Attractive diamond pattern
- Available in 8 colors
- Feature 78-mil SBR rubber backing
Specifications
Specifications
| Dimensions (L x W) | 3 x 4 ft. |
| Thickness (English) | 3/8 in. |
| Style | Classic rubber border |
| Color | Indigo |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Quantity | 1 Ea. |
| Type | Entrance Mat |
| Length (English) | 3 ft. |
| Width (English) | 4 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.