Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting WaterHog™ Max Diamond Mat, Maroon

Catalog No. 17555362 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 6 ft.
3 x 8.4 ft.
4 x 6 ft.
4 x 8.4 ft.
6 x 6 ft.
6 x 8.4 ft.
3 x 10 ft.
3 x 12.2 ft.
4 x 10 ft.
4 x 12.2 ft.
6 x 12.2 ft.
Style:
Classic rubber border
Fashion fabric border
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Style
17-555-362 3 x 4 ft. Classic rubber border
17-555-361 2 x 3 ft. Classic rubber border
17-555-363 3 x 5 ft. Classic rubber border
17-555-402 3 x 6 ft. Classic rubber border
17-555-364 3 x 8.4 ft. Classic rubber border
17-555-369 3 x 10 ft. Classic rubber border
17-555-370 3 x 12.2 ft. Classic rubber border
17-555-365 4 x 6 ft. Classic rubber border
17-555-366 4 x 8.4 ft. Classic rubber border
17-555-371 4 x 10 ft. Classic rubber border
17-555-372 4 x 12.2 ft. Classic rubber border
17-555-367 6 x 6 ft. Classic rubber border
17-555-342 6 x 8.4 ft. Classic rubber border
17-555-347 6 x 12.2 ft. Classic rubber border
17-555-499 2 x 3 ft. Fashion fabric border
17-555-500 3 x 4 ft. Fashion fabric border
17-555-501 3 x 5 ft. Fashion fabric border
17-555-556 3 x 6 ft. Fashion fabric border
17-555-502 3 x 8.4 ft. Fashion fabric border
17-555-507 3 x 10 ft. Fashion fabric border
17-555-508 3 x 12.2 ft. Fashion fabric border
17-555-503 4 x 6 ft. Fashion fabric border
17-555-504 4 x 8.4 ft. Fashion fabric border
17-555-509 4 x 10 ft. Fashion fabric border
17-555-510 4 x 12.2 ft. Fashion fabric border
17-555-505 6 x 6 ft. Fashion fabric border
17-555-506 6 x 8.4 ft. Fashion fabric border
17-555-511 6 x 12.2 ft. Fashion fabric border
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 17-555-362 Supplier M+A Matting Supplier No. 2295740034100
Add to Cart
Add to Cart

WaterHog™ Max Diamond mats are durable and stain-resistant with a unique bi-level design that traps dirt and moisture, keeping floors clean, dry, and safe.

  • Raised nubs remove dirt and moisture from shoes and trap it below foot level
  • Water dam border holds up to 1.5 gallons of water per square yard, keeping your floors clean, dry, and safe
  • PET fabric is made from 100% post-consumer recycled plastic from drink bottles, and SBR rubber backing contains 20% recycled rubber from car tires
  • Beveled edges provide a safe transition from floor to mat
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
  • Solution-dyed PET fabric is resistant to staining, dries quickly, and will not fade or rot
  • Attractive diamond pattern
  • Available in 8 colors
  • Feature 78-mil SBR rubber backing

Specifications

Style Classic rubber border
Thickness (English) 3/8 in.
Dimensions (L x W) 3 x 4 ft.
Type Entrance Mat
Length (English) 3 ft.
Width (English) 4 ft.
Color Maroon
Certifications/Compliance NFSI Certified. Made in USA
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.