Learn More
Description
Features:
- Bi-level surface effectively removes and stores dirt and moisture beneath shoe level until cleaning
- Rubber reinforced face nubs prevent pile from crushing, extending the performance life of the product
- Molded nitrile rubber backing resists curling and cracking in all types of weather
- Available in smooth and cleated backing types
- Available with choice of Classic Rubber border or Fashion Fabric border
- Ideal for high traffic areas
Specifications
Specifications
| Width (English) | 16 ft. |
| Length (English) | 3 ft. |
| Dimensions (L x W) | 3 x 16 ft. |
| Type | Floor Matting |
| Surface | Bi-level surface |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.