Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting WaterHog™ Masterpiece Select Mat

Catalog No. 17555704 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 8 ft.
4 x 6 ft.
4 x 8 ft.
6 x 8 ft.
3 x 10 ft.
3 x 12 ft.
4 x 10 ft.
4 x 12 ft.
6 x 12 ft.
Color:
Pewter
Thunderstorm
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-555-704 4 x 8 ft. Pewter
17-555-699 2 x 3 ft. Pewter
17-555-700 3 x 4 ft. Pewter
17-555-701 3 x 5 ft. Pewter
17-555-702 3 x 8 ft. Pewter
17-555-706 3 x 10 ft. Pewter
17-555-707 3 x 12 ft. Pewter
17-555-703 4 x 6 ft. Pewter
17-555-708 4 x 10 ft. Pewter
17-555-709 4 x 12 ft. Pewter
17-555-705 6 x 8 ft. Pewter
17-555-710 6 x 12 ft. Pewter
17-555-711 2 x 3 ft. Thunderstorm
17-555-712 3 x 4 ft. Thunderstorm
17-555-714 3 x 8 ft. Thunderstorm
17-555-718 3 x 10 ft. Thunderstorm
17-555-719 3 x 12 ft. Thunderstorm
17-555-715 4 x 6 ft. Thunderstorm
17-555-716 4 x 8 ft. Thunderstorm
17-555-720 4 x 10 ft. Thunderstorm
17-555-721 4 x 12 ft. Thunderstorm
17-555-717 6 x 8 ft. Thunderstorm
17-555-722 6 x 12 ft. Thunderstorm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 17-555-704 Supplier M+A Matting Supplier No. 265330048070
Add to Cart
Add to Cart

WaterHog™ Masterpiece Select Mats are durable and stain-resistant with a unique bi-level design that traps dirt and moisture, keeping floors clean, dry, and safe

  • Bi-level surface effectively scrapes dirt and moisture from shoes, trapping it beneath shoe level to prevent tracking
  • Water dam border holds moisture keeping it off your floors (WaterHog mats can hold up to 1 ½ gallons of water per square yard)
  • Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
  • Solution-dyed polypropylene fabric is resistant to staining, dries quickly, and will not fade or rot
  • Beveled edges provide a safe transition from floor to mat
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Rubber backing contains 20% post-consumer recycled rubber from car tires
  • Tufted loop pile that produces an attractive corduroy/ berber look with a parquet pattern
  • Available in 6 colors with a Classic (rubber) border
  • Feature 78-mil SBR rubber backing

Specifications

Thickness (English) 3/8 in.
Quantity 1 Ea.
Dimensions (L x W) 4 x 8 ft.
Width (English) 8 ft.
Certifications/Compliance NFSI Certified. Made in USA
Color Pewter
Length (English) 4 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.