Learn More
Description
- Strong-yet-lightweight cases are dustproof and crushproof
- O-ring seal
- Automatic pressure equalization valve
- Stainless-steel hardware
- Pick N' Pluck™ with convoluted lid foam
- Easy-open, double-throw latches (except Model 1120)
- Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
- Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings
Order Info
Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.
Warranty and Services
Lifetime guarantee
Specifications
Specifications
| Product Type | Watertight Equipment Case |
| Color | Yellow |
| Material | Polypropylene, Polyurethane Foam |
| Dimensions (L x W x H) | 8.12 x 6.56 x 3.56 in. (20.6 x 16.7 x 9 cm) |
| Height (English) | 3.56 in. |
| Height (English) Interior | 3.06 in. |
| Height (Metric) | 9 cm |
| Height (Metric) Interior | 7.8 cm |
| Insert Type | Pick N' Pluck |
| Length (English) | 8.12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.