Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Continuous Neoprene Tubing for Peristaltic Pumps
SDP

Catalog No. 1428341 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Tubing Size:
13
14
25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
14-283-41 13
14-283-44 25
14-283-42 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-283-41 Supplier Watson-Marlow Supplier No. 920.0008.016
Add to Cart
Add to Cart

Order Info

Shipped in 50 ft. (15m) lengths.

TRUSTED_SUSTAINABILITY

Specifications

Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Tubing Size 13
Color Black
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.