Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: Marprene
SDP

Catalog No. 1428378 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Tubing Size:
0.25mm
0.38mm
0.5mm
0.76mm
0.88mm
1.02mm
1.14mm
1.42mm
1.52mm
1.65mm
1.85mm
2.05mm
2.54mm
2.79mm
Flow Rate:
0.001 to 0.265mL/min.
0.001 to 0.439mL/min.
0.004 to 0.720mL/min.
0.010 to 18mL/min.
0.011 to 1.89mL/min.
0.014 to 2.520mL/min.
0.019 to 3.033mL/min.
0.023 to 4.1mL/min.
0.035 to 6.25mL/min.
0.04 to 7.15mL/min.
0.046 to 8.26mL/min.
0.057 to 10.3mL/min.
0.117 to 21mL/min.
0.69 to 12.4mL/min.
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Blue
Orange/Green
Orange/Orange
Orange/Yellow
Purple/Orange
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Flow Rate Color
14-283-78 0.76mm 0.011 to 1.89mL/min. Black/Black
14-283-89 2.54mm 0.010 to 18mL/min. Purple/Orange
14-283-74 0.25mm 0.001 to 0.265mL/min. Orange/Blue
14-283-75 0.38mm 0.001 to 0.439mL/min. Orange/Green
14-283-79 0.88mm 0.014 to 2.520mL/min. Orange/Orange
14-283-81 1.14mm 0.023 to 4.1mL/min. Red/Red
14-283-83 1.42mm 0.035 to 6.25mL/min. Yellow
14-283-80 1.02mm 0.019 to 3.033mL/min. White
14-283-76 0.5mm 0.004 to 0.720mL/min. Orange/Yellow
14-283-84 1.52mm 0.04 to 7.15mL/min. Yellow/Blue
14-283-85 1.65mm 0.046 to 8.26mL/min. Blue/Blue
14-283-90 2.79mm 0.117 to 21mL/min. Purple/White
14-283-87 2.05mm 0.69 to 12.4mL/min. Purple/Purple
14-283-86 1.85mm 0.057 to 10.3mL/min. Green/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 14-283-78 Supplier Watson-Marlow Supplier No. 978.0076.000
Add to Cart
Add to Cart

For use with Peristaltic Pump Models 205S/CA and 205U/CA.

Order Info

Comes in packs of six single segments.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/50 in.
Diameter (Metric) Inner 0.76 mm
Material Marprene
Diameter (English) Outer 0.029 in.
Diameter (Metric) Outer 0.76 mm
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 205S/CA and 205U/CA peristaltic pump
Min. Operating Temperature (English) 41°F
Min. Operating Temperature (Metric) 5°C
Tubing Size 0.76mm
Flow Rate 0.011 to 1.89mL/min.
Color Black/Black
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Manifold Tubing (Single Segment)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.