Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed WAVE Shoe Covers Without Non-Skid Print

Catalog No. 18009154
Change view
Click to view available options
Size:
Universal
X-Large
Packaging Type:
100/Bag, 10 Bags/Cs.
100/Bag, 3 Bags/Cs.
100/Bag, 4 Bags/Cs.
100/Bag, 6 Bags/Cs.
100/Dispenser Box, 6 Dispenser Boxes/Cs.
1000 Bags/Cs.
300 Bags/Cs.
600 Bags/Cs.
Dispenser Boxes
Packaging Quantity:
1000/Cs.
300/Cs.
400/Cs.
600/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type Packaging Quantity
18-009-154 X-Large 300 Bags/Cs. 300/Cs.
18-009-150 Universal 100/Bag, 3 Bags/Cs. 300/Cs.
18-009-151 Universal 100/Bag, 6 Bags/Cs. 600/Cs.
18-009-152 Universal 100/Bag, 10 Bags/Cs. 1000/Cs.
18-009-153 Universal 100/Dispenser Box, 6 Dispenser Boxes/Cs. 600/Cs.
18-009-159 X-Large Dispenser Boxes 400/Cs.
18-009-158 X-Large 100/Bag, 4 Bags/Cs. 400/Cs.
18-009-155 X-Large 600 Bags/Cs. 600/Cs.
18-009-156 X-Large 1000 Bags/Cs. 1000/Cs.
18-009-157 X-Large Dispenser Boxes 600/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 18-009-154 Supplier BlueMed Supplier No. SHS4102MF
This item is not returnable. View return policy

Disposable non-skid shoe covers are lightweight, breathable and provide splash protection. Ideal for transitioning between clean and unclean areas. Choose from a variety of sizes and packaging options.

  • Made of a polypropylene fabric
  • Shoe covers are 100% latex and silicone free
  • Ideal use in medical and pharmaceutical environments, GMP facilities, pre-cleanroom gowning zones and general hygiene
  • High quality fabric and strong welding construction
  • Triple-elastic runs that allow for a smooth wrap around the foot to prevent tripping
  • Available in 2 sizes: Universal to fit most shoe sizes, XL for bulkier or steel toe boots
  • Available in several packaging options bags or dispensing boxes
  • Non-Sterile, No anti-skid pattern on sole

Specifications

Size X-Large
Material Polypropylene
Latex Free Yes
Color Medical Blue
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Plain
Construction Triple-elastic
Seam Type Ultrasonically Welded
For Use With (Application) Medical, Pharmaceutical, GMP Facilities, Cleanroom, General PPE
Packaging Quantity 300/Cs.
Packaging Type 300 Bags/Cs.
Length (English) 16.93 in.
Length (Metric) 43 cm
Height (English) 6.89 in.
Height (Metric) 17.5 cm
Weight (Metric) 35 gsm
Resistance Splash
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.