Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Waving Shaker
OHAUS™ Waving Shakers offer a smooth, low-foaming, 3D wave motion for precise speed control
$2454.27 - $3097.68
Specifications
Load Bearing Capacity (Metric) | 2.3 kg |
---|---|
Electrical Requirements | 110 V |
Voltage | 120 V |
Product Type | Waving Shaker |
Load Bearing Capacity (English) | 5 lb. |
Catalog Number | Mfr. No. | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Controller Type | Price | Quantity & Availability | |||||
02-106-1080
|
OHAUS™
30391947 |
Digital |
Each for $3,097.68
|
|
|||||
02-106-1083
|
OHAUS™
30391973 |
Analog |
Each for $2,454.27
|
|
|||||
Description
- Ideal for Mixing Blood Samples, DNA Extractions, Blotting Techniques, Staining/Destaining Gels, and Hybridizations
- Features cast aluminum housing and non-slip rubber mat (included)
- Spill-resistant design
- Overload protection with audio/visual alarm on digital models and audible alarm on analog models
Specifications
2.3 kg | |
120 V | |
5 lb. | |
Aluminum tray | |
54 cm | |
Non-Skid Rubber Mat, 3-Wire Cord/Plug |
110 V | |
Waving Shaker | |
TUV | |
31.4 cm | |
31.8 cm | |
Stepper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title