Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ WD Series Wiper Dispenser

Catalog No. 19034273 Shop All S-Curve Technologies Products
Change view
Click to view available options
Depth (English):
9.5 in.
12.5 in.
Width (English):
17.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
19-034-273 9.5 in. 17.5 in.
19-034-276 12.5 in. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-034-273 Supplier S-Curve™ Supplier No. WD95
This item is not returnable. View return policy

Unique design maintains cleanliness

  • Offers quick and easy access
  • 0.25 in.-thick (0.6cm) clear acrylic construction
  • Flame-treated edges for smoothness
  • Cover helps protect wipers
  • Two models hold different wiper sizes: 9 x 9 (22.9 x 22.9cm) or 12 x 12 in. (30.5 x 30.5cm)

Specifications

Product Type Wiper Dispenser
Color Clear
Depth (English) 9.5 in.
Depth (Metric) 22.9 cm
Width (English) 17.5 in.
Width (Metric) 15.8 cm
Height (English) 3 in.
Height (Metric) 7.6 cm
Material Acrylic
Edges Flame Polished
For Use With (Application) Offers quick and easy access
For Use With (Equipment) For wipes, table top use only
Includes Rubber pads on bottom corners
Thickness (English) 0.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.