Learn More
Description
- Thicker, softer formulation reduces floor hardness up to 50%
- PVC sponge antifatigue mat with urethane layers for longer performance
- Color: Black with yellow border
- All edges safety rounded
- Thickness: 0.625 in. (1.6cm)
Order Info
Available in cut lengths up to 60 ft. in 3 ft. widths
Specifications
Specifications
| Dimensions (L x W) | 2 x 3 ft. |
| Color | Gray |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
