Learn More
Wearwell™ Rejuvenator™ Connect Antifatigue Mats and Accessories
Shop All Wearwell Tennessee Mat Company Inc. ProductsDescription
- A perfect combination of extreme comfort, performance and exceptional resilience
- Mat is literally crush resistant
- Only modular urethane antifatigue mat
- Mats connect on all sides to create an exceptional ergonomic floor
- Optional 2 in. wide (5cm) yellow bevels available for increased safety (sold separately)
- Dense exterior skin is tear and abrasion resistant
- Thickness: 0.625 in. (1.6cm)
Warranty and Services
10 year resilience
Specifications
Specifications
| Dimensions (L x W) | 24 x 468 in. |
| Type | Solid Anti-fatigue Floor Mat |
| Style | Female ramp |
| For Use With (Application) | Dry environments in Industrial, Lab and Pharma |
| Color | Yellow |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
