Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Soft Rock Anti-fatigue Floor Mat

Catalog No. 19000018 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
Color:
Blue Stone
Coal
Granite
Sandstone
Slate
Travertine
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-000-018 2 x 3 ft. Blue Stone
19-000-019 2 x 3 ft. Coal
19-000-020 2 x 3 ft. Granite
19-000-021 2 x 3 ft. Sandstone
19-000-022 2 x 3 ft. Slate
19-000-023 2 x 3 ft. Travertine
19-000-024 3 x 5 ft. Blue Stone
19-000-025 3 x 5 ft. Coal
19-000-026 3 x 5 ft. Granite
19-000-027 3 x 5 ft. Sandstone
19-000-028 3 x 5 ft. Slate
19-000-029 3 x 5 ft. Travertine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-000-018 Supplier Wearwell™ Supplier No. 423.12X2X3BL

Modern, adaptable anti-fatigue matting solution for labs, hotels, retail outlets, and other facilities where workers stand on hard tiles or concrete

  • Anti-microbial“Best”sponge
  • Abrasion and chemical resistant PVC surface
  • Machine cut, beveled edges prevent tripping
  • Slightly textured, easily cleaned surface
  • Variety of colors
  • Overall thickness of 0.5 in.
  • Suited for dry environments

Compliance

ASTM G21-13

Warranty and Services

4 years

Specifications

Color Blue Stone
Dimensions (L x W) 2 x 3 ft.
Thickness (English) 0.5 in.
Style Soft Rock
Thickness (Metric) 1.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.