Learn More
Description
- Anti-microbial“Best”sponge
- Abrasion and chemical resistant PVC surface
- Machine cut, beveled edges prevent tripping
- Slightly textured, easily cleaned surface
- Variety of colors
- Overall thickness of 0.5 in.
- Suited for dry environments
Compliance
ASTM G21-13
Warranty and Services
4 years
Specifications
Specifications
| Style | Soft Rock |
| Dimensions (L x W) | 2 x 3 ft. |
| Thickness (Metric) | 1.3 cm |
| Color | Travertine |
| Thickness (English) | 0.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.