Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Static-Dissipative Antifatigue Mats No. 791

Catalog No. 19003150B Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-003-150B 3 x 5 ft.
19-003-150A 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.
Catalog No. 19-003-150B Supplier Wearwell™ Supplier No. 791.12X3X5GY
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.

Drain static electricity and reduce worker fatigue

  • Ideal for use in manufacturing and commercial environments at risk from static-electricity damage
  • Smooth vinyl surface over supportive 0.5 in. thick (1.2cm) Nitricell™ sponge base
  • Surface-to-ground and surface-to-surface resistivity are both 107 ohms
  • Gray mats with beveled edges for safety

Best results obtained when mat surface is kept clean

Specifications

Color Black
Length (Metric) 91 cm
Dimensions (L x W) 3 x 5 ft.
Length (English) 3 ft.
Width (English) 5 ft.
Width (Metric) 152 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.