Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Tile-Top Antimicrobial Mats
GSA_VA

Catalog No. 191511213 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
3 x 10 ft.
Color:
Black
Blue
Charcoal Gray
Gray
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-151-1213 5 x 3 ft. Blue
19-151-1212 5 x 3 ft. Black
19-151-1214 5 x 3 ft. Gray
19-151-1210 3 x 2 ft. Gray
19-151-1208 3 x 2 ft. Black
19-151-1211 3 x 2 ft. Charcoal Gray
19-151-1215 5 x 3 ft. Charcoal Gray
19-151-180 3 x 10 ft. Black
19-151-182 3 x 10 ft. Charcoal Gray
19-151-181 3 x 10 ft. Blue
19-151-183 3 x 10 ft. Gray
19-151-1209 3 x 2 ft. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-151-1213 Supplier Wearwell™ Supplier No. 420.12X3X5AMBL
Add to Cart
Add to Cart

Permanent antimicrobial surface destroys microorganisms on contact

  • Ideal for use in all dry work areas from packaging, banks, labs, office and behind or in front of counters
  • Unique antimicrobial Nitricell™ sponge base offers long life and resilience
  • 0.5 in. (1.3cm) sponge base for extra comfort
  • Extra wear layer for abrasion and chemical resistance

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Dimensions (L x W) 5 x 3 ft.
Color Blue
Thickness (English) 0.5 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.