Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Weather Board
SCI_ED

Catalog No. s93832 Shop All Si Metric Manufacturing Limited Products
Change view
Click to view available options
Weather Board
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S93832 Weather Board
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S93832 Supplier Si Metric Manufacturing Limited Supplier No. 67757
This item is not returnable. View return policy

Provides all the tools your class will need to discuss today's date, temperature and weather.

  • Students can use the vinyl cling-on pieces to build sentences, and colorful dinosaurs to describe the weather
  • Write-on, wipe-off surfaces are provided for writing in numbers, and graphing weather conditions over the course of a month
  • Two eyelets for easy hanging.
  • Activity guide included provides ideas for Language, Math, and Science activities
  • L x W: 26 x 20 in. (66 x 51cm)

Specifications

Product Type Weather Board
Dimensions (LxW) 26 x 20 in. (66 x 51 cm)
Length (English) 26 in.
Length (Metric) 66 cm
Width (English) 20 in.
Width (Metric) 51 cm
Includes Write-on, wipe-off surfaces, two eyelets for easy hanging
For Use With (Application) For Language, Math and Science activities
Subject Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.