Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Webster Needle Holder

Catalog No. 16050143 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
5 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
16-050-143 5 in.
16-050-144 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-050-143 Supplier Excelta™ Supplier No. NH35SE

Used with small needles and fine suture material.

  • The locking mechanism allows the tool to apply the pressure to hold the tool infinitely
  • Smooth jaws will cause the least damage to the needle
  • Straight
  • Stainless Steel
  • Body Width 0.350 in.

Specifications

Product Type Needle holder
Length (English) 5 in.
Length (Metric) 150 mm
Material Stainless Steel
Tip Style Smooth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.