Learn More
Description
- Wave pattern design creates a slip-resistant walking surface that increases traction on wet and slippery floors
- Antibacterial treated, industrial grade extruded PVC material prevents the growth of fungi or bacteria
- Open structure design allows for easy draining of liquids.
- Industrial grade extruded PVC
- Oil and grease resistant
- Ultra violet resistant
- Performs well in different climates and adapts to any surface
- Free of: DOP, DMF, silicone, heavy metal, ozone depleting substances
- Factory compressed borders
Specifications
Specifications
| Width (English) | 5 ft. |
| Color | Blue |
| Dimensions (L x W) | 3 x 5 ft. |
| Thickness (English) | 7/16 in. |
| Quantity | 1 Ea. |
| Length (English) | 3 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.