Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Wedge Slim Everyday Carry Flashlight

Catalog No. 19028354 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-354 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-354 Supplier Streamlight™ Supplier No. 88810
Add to Cart
Add to Cart

Compact, high-performance EDC light designed for clean pocket carry. Outfitted with an intuitive rotating thumb switch that provides tactile control over the constant-on. Temporarily Heightened Regulated Output modes.

  • The Wedge is a compact, high-performance EDC light designed for clean pocket carry.
  • Outfitted with an intuitive rotating thumb switch that provides tactile control over the constant-on
  • Features two lighting modes: Constant on Temporarily Heightened Regulated Output mode for maximum brightness - 300 lumens; 69m beam; runs 3 hours - 1,000 lumens; 110 m beam; 35 second burst
  • Thin, ergonomic design fits comfortably in your hand and provides clean pocket carry
  • Rotatable switch with battery level indicator
  • Deep carry pocket clip attaches on either side of light
  • USB-C rechargeable - Lithium polymer battery charges in 3 hours
  • Durable, anodized aluminum construction; tempered glass lens
  • IPX7 waterproof to 1 m; 1 m impact resistance tested

Specifications

Voltage 3 V
Weight (English) 3.3 oz.
Weight (Metric) 0.094 kg
Battery Run Time 35 seconds on thro, 3 Hrs constant on
Battery Type Lithium Polymer
Certifications/Compliance Meets applicable European Community Directives.CEC Compliant
Color Black
Description USB Rechargeable
Includes USB C cord, Lanyard, clip, Hex wrench
Length (English) 5.46 in.
Lumen 1000 lm (thro), 300 lm (constant on)
Material Anodized Aluminum
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Flashlight
Show More Show Less

Meets applicable European Community Directives.CEC Compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.