Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Weigh Boat

Catalog No. 17100452
Change view
Click to view available options
Color:
Black
Blue
White
Type:
Antistatic Weighing Boat
Weighing Boat
Size:
Small
Medium
Large
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Type Size
17-100-452 Blue Weighing Boat Large
17-100-449 White Weighing Boat Small
17-100-421 White Weighing Boat Medium
17-100-437 White Weighing Boat Large
17-100-418 Blue Weighing Boat Small
17-100-438 Blue Weighing Boat Medium
17-100-444 Black Weighing Boat Small
17-100-473 Black Antistatic Weighing Boat Small
17-100-461 Black Weighing Boat Medium
17-100-469 Black Antistatic Weighing Boat Medium
17-100-454 Black Weighing Boat Large
17-100-434 Black Antistatic Weighing Boat Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-100-452 Supplier Heathrow Scientific™ Supplier No. HS1421C
Add to Cart
Add to Cart

Flexible polystyrene Weigh Boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.

  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10°C to +70°C (14°F to 158°F)
  • Wide flat bottoms ensure stability and prevent tipping
  • Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
  • Can be used with microwave moisture analyzers
  • Made from FDA food grade polystyrene

Specifications

Capacity (English) 9.5 oz.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 280 mL
Color Blue
Disposable Single-use
Material Polystyrene
Shape Square
Sterility Non-sterile
Type Weighing Boat
Size Large
Temperature Range (English) -10°C to +70°C
Temperature Range (Metric) 14°F to 158°F
Height (English) 0.87 in.
Diameter (English) 5.5 in.
Diameter (Metric) 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.