Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Weighing Boats
SDPSCI_ED

Catalog No. S111118 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
1 5/8 x 1 5/8 x 5/16 in.
3.5 x 3.5 x 1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S111118 3.5 x 3.5 x 1 in.
S111119 1 5/8 x 1 5/8 x 5/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S111118 Supplier United Scientific™ Supplier No. UNWGHBT3.5PK/100
Add to Cart
Add to Cart

These weighing boats are designed with quality in mind.

  • Ideal for weighing, evaporating, dispensing, and storing samples.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color White
Disposable Single-use
Material Plastic
Shape Boat
Sterility Non-sterile
Type Weighing Boat
For Use With (Application) Weighing
No. per Pack 100 Pk.
Size 3.5 x 3.5 x 1 in.
Diameter (English) 3.5 in.
Diameter (Metric) Inner Base 69.85 mm
Diameter (Metric) 88.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.