Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Weighing Boats
SDPSCI_ED

Catalog No. S111119 Shop All United Scientific Supplies, Inc Products
Click to view available options
Size:
1 5/8 x 1 5/8 x 5/16 in.
3.5 x 3.5 x 1 in.

Catalog No. S111119

Supplier: United Scientific™ UNWGHBT4CMPK/100

Only null left
Add to Cart
Add to Cart

These weighing boats are designed with quality in mind.

  • Ideal for weighing, evaporating, dispensing, and storing samples.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color White
Disposable Single-use
Material Plastic
Shape Boat
Sterility Non-sterile
Type Weighing Boat
For Use With (Application) Weighing
No. per Pack 100 Pk.
Size 1 5/8 x 1 5/8 x 5/16 in.
Diameter (English) 1 5/8 in.
Diameter (Metric) Inner Base 34.93 mm
Diameter (Metric) 40 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.