Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Weighing Bottles with Lids, Autoclavable, Reusable
SCI_ED

Catalog No. S37241 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
360 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S37241 360 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37241 Supplier Dynalon™ Supplier No. 2611540007

missing translation for 'validMainframeMsg'

Highly resistant to acid attack with squeezable top

Reduce the tare weight correction with these lightweight, autoclavable, reusable translucent weighing bottles. Highly resistant to acid attack. Tops can be squeezed to assist pouring. Remove lid on weighing bottles before autoclaving. Plastic weighing bottles are very economical compared to glass.

  • Autoclavable, reusable translucent weighing bottles
  • Airtight, push on lids included
  • No internal shoulder eliminates need for spatulas
  • Weighing bottles are for use with liquids or solids

Specifications

Capacity (Metric) 360 mL
Description Bottle Weighing, Polypropylene 360mL
Diameter (English) 2.76 in.
Max. Temperature (English) 275°F
No. per Pack 10
Sterility Non-sterile
Transparency Translucent
Weight (English) 0.088 lb.
Closure Color Translucent
Volume (English) Brim 12.17 oz.
Volume (Metric) Brim 360mL
Closure Included Yes
Width (English) 2.76 in.
Height (English) 4.65 in.
Closure Material Polypropylene
Diameter (Metric) 70 mm
Closure Type Push-on Lid
Autoclavable Autoclavable
Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.