Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Capture™ Vapor Recovery System

Catalog No. 1258456
Change view
Click to view available options
Includes:
Condenser, 1l round-bottom flask, tubing, support and clamps
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
12-584-56 Condenser, 1l round-bottom flask, tubing, support and clamps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-584-56 Supplier Welch™ Supplier No. 1420H18
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Condenser, 1L round-bottom flask, tubing, support and clamps

Captures nearly 99% of vacuum process solvent emissions

For use with Welch Dryfast™, Dryfast Ultra, and Self-Cleaning Dry Vacuum Systems. Features a highly efficient condenser and mounting system, cooled by tap or chilled water.

  • Protects lab air quality
  • Enables cradle-to-grave chemical handling
  • Spatially efficient
  • Easy to set up and clean

Specifications

Product Type Solvent Recovery System
Includes Condenser, 1l round-bottom flask, tubing, support and clamps
For Use With (Application) To capture nearly 99% of vacuum process solvent emissions
For Use With (Equipment) For welch dryfast™, dryfast ultra, self-cleaning dry vacuum systems
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.