Learn More
Welch™ Gemini™ Dry Vacuum Pump: Model 2060
Economica, go-anywherel pumps with advanced chemical resistance
$2070.00
Specifications
Horsepower | 0.008 hp |
---|---|
Shipping Weight (English) | 13 lb. |
Shipping Weight (Metric) | 5.9 kg |
Includes | AC/DC adapter, regulator and dial vacuum gauge |
Model | 2060 |
Alert:
Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Includes: AC/DC adapter, car adapter
Catalog Number | Mfr. No. | Electrical Requirements | Frequency | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Frequency | Voltage | Price | Quantity & Availability | |||
12-584-55
|
Welch™
2060C02 |
230 V 50 Hz | 50 Hz | 230 V |
Each for $2,070.00
|
|
|||
12-584-54
|
Welch™
2060B01 |
115 V 60 Hz | 60 Hz | 115 V |
Each for $2,070.00
|
|
|||
Description
Ideal for organic filtration/degassing applications using aqueous solutions, select solvents, and moderate pH acids and bases. High-performance wetted components will not corrode. Use in lab or field.
- Lightweight, compact and portable
- Oil-free
- Chemically resistant wetted parts (PARA heads and Viton™ diaphragms, tubing and valves)
Includes regulator and dial vacuum gauge for fine vacuum adjustment
Filtration, aspiration, degassing, and desiccation.
Order Info
DC car adapter is included for field use (Part No. 1431B).
Specifications
0.008 hp | |
5.9 kg | |
2060 | |
4.98 kg | |
8.5 in. | |
9.25 in. | |
7.25 in. |
13 lb. | |
AC/DC adapter, regulator and dial vacuum gauge | |
11 lb. | |
13 L/min. | |
21.6 cm | |
23.5 cm | |
266 mbar |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.