Learn More
Welch™ Economical High Capacity PTFE Diaphragm Vacuum Pumps
Description
Long life and quiet operation
- Handles corrosive gases and vapors
- High flow, continous duty
- For high vapor flow in larger scale laboratory vacuum applications
- Used where vacuum pressure requirements are to the low Torr range(∽1.5 to 56 TORR) and low maintenance is a priority
- All internal parts in contact with gases are made of chemically resistant fluoroplastics
- Superior vapor tolerance and gas ballast valve for handling heavy vapor loads. The gas ballast valve preserves the pump performance under heavy vapor load by leaking air into second stage to inhibit condensation
- Wired 115V, 60Hz with line cord and plug
Large vacuum ovens(>5 CF), floor model rotovaps, concentrators, pilot plants, vacuum source for filtration at multiple workstations, and vacuum autoclaves
Specifications
Specifications
| Includes | Line cord and plug |
| Electrical Requirements | 115 V 60 Hz |
| Material | Fluoroplastic |
| Model | 2054 |
| Weight (English) | 40.3 lb. |
| Weight (Metric) | 18.2 kg |
| Flow Rate | 100 L/min. |
| For Use With | Large vacuum ovens(>5 CF), floor model rotovaps, concentrators, pilot plants, vacuum source for filtration at multiple workstations and vacuum autoclaves |
| Frequency | 60 Hz |
| Maximum Pressure | 6 torr |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.