Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Welch Vacuum Pump
SDP

Catalog No. 16985654 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
220/240 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16-985-654 115 V
16-985-653 220/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-985-654 Supplier Labconco™ Supplier No. 7584500
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This chemically resistant vacuum pump is used for lyophilization or concentration of samples containing harsh chemicals like TFA, Acetonitrile, etc.

  • This chemically resistant vacuum pump is used for lyophilization or concentration of samples containing harsh chemicals like TFA, Acetonitrile, etc.
  • An alumina filter element neutralizes acids and removes reaction products.
  • Internal oil case is PTFE coated.

Specifications

Flow Rate 158 L/min
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP54
Maximum Pressure 0.002 mBar
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.