Learn More
Thermo Scientific™ Well Plate Accessories
Description
Effectively seal all microplate formats to minimize evaporation and protect samples from contamination and spilling, ensure a consistent, reliable seal with all microplate formats with this easy-to-use, handheld applicator, and get significantly quicker dry-down times than standard methods, and remove most chromatography solvents in just minutes with easy to use 96-well sample concentrators.
Sealing Tape Applicator
Ensure a consistent, reliable seal with all microplate formats and all types of tape with this easy to use, handheld applicator for Thermo Scientific™ WebSeal Sealing Tapes. They are packaged two per box.
Sample Concentrators
Remove most chromatography solvents in just minutes. Simple to operate and maintain, Thermo Scientific™ WebSeal Sample Concentrators allow quick, easy solvent evaporation from 96 well microplates, offering significantly quicker dry-down times than standard methods such as vacuum ovens or centrifuges. These evaporators offer significant throughput advantages for laboratories looking to accelerate microplate sample preparation. Depending on your throughput requirements, choose either the manually operated MiniVap Concentrator or the programmable, robot-ready UltraVap.
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Product Line | Webseal |
| Product Type | Rack |
| For Use With (Equipment) | 96-well Microtiter Plates (Cat. No. 60180-K104) |
| Material | Plastic |
| No. of Wells | 96 |
| Volume (Metric) Working | Not Applicable |
| Well Shape | Not Applicable |
| Plate Compatibility | 96-well Plates |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.