Learn More
Thermo Scientific™ Well Plate Accessories

Description
Effectively seal all microplate formats to minimize evaporation and protect samples from contamination and spilling, ensure a consistent, reliable seal with all microplate formats with this easy-to-use, handheld applicator, and get significantly quicker dry-down times than standard methods, and remove most chromatography solvents in just minutes with easy to use 96-well sample concentrators.
Sealing Tape Applicator
Ensure a consistent, reliable seal with all microplate formats and all types of tape with this easy to use, handheld applicator for Thermo Scientific™ WebSeal Sealing Tapes. They are packaged two per box.
Sample Concentrators
Remove most chromatography solvents in just minutes. Simple to operate and maintain, Thermo Scientific™ WebSeal Sample Concentrators allow quick, easy solvent evaporation from 96 well microplates, offering significantly quicker dry-down times than standard methods such as vacuum ovens or centrifuges. These evaporators offer significant throughput advantages for laboratories looking to accelerate microplate sample preparation. Depending on your throughput requirements, choose either the manually operated MiniVap Concentrator or the programmable, robot-ready UltraVap.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Line | Webseal |
| Color | Red |
| Product Type | Center Hole Cap |
| For Use With (Equipment) | 96-well Plate Inserts |
| Material | Silicone, PTFE |
| No. of Wells | 96 |
| Volume (Metric) Working | Not Applicable |
| Well Shape | Not Applicable |
| Includes | Septum – Silicone/PTFE, Pre-Slit, 45° |
| Plate Compatibility | 96-well Plates |
Frequently Asked Questions (FAQs)
All glass vials found within the three different performance levels are made from Type 1 Class A Borosilicate glass. This type of glass has excellent chemical resistance properties that make it ideal for the containment or storage of acidic, neutral and alkaline samples/analytes. The vials also have high temperature resistance and are suitable for use at temperatures between -50 degrees C to 120 degrees C (although a rapid change in temperature of the products should be avoided).
The Performance Level 1 vials are designed to identify those which are suitable for simple routine, testing with limited budget. Performance Level 1 glass vials have a single wavy line.
For most analytical requirements, the Performance Level 2 products will be suitable for use with higher sensitivity methods while maintaining throughput. Performance Level 2 glass vials have two wavy lines.
For the most stringent analytical requirements, the Performance Level 3 products have advanced features which make them suitable for use with difficult samples in terms of chemistry and available sample volume. All Performance Level 3 products are made from 33-expansion glass and these vials have three wavy lines.
Many of the products that were branded as National Scientific and Chromacol have been absorbed into the new Thermo Scientific SureSTART Collection, although there are still a few products that still exist within the marketplace.
For more information, please contact your local sales representative or complete the inquiries form at the bottom of the SureSTART Autosampler Vials and Caps page (https://www.thermofisher.com/us/en/home/industrial/chromatography/chromatography-consumables/autosampler-vials-caps-hplc-gc.html).
The SureSTART portfolio is a comprehensive list of vials, caps, inserts, well plates, mats and accessories that are suitable for use with chromatographic workflows. The SureSTART portfolio contains three different performance levels that have been quality checked to provide a robust and reliable product.
The SureSTART portfolio includes products that were previously found in our legacy brands such as National Scientific, Chromacol, and Sun-Sri.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.