Learn More
Wells Lamont™ Economical Leather Palm Work Gloves - Safety Cuff
Shop All Wells Lamont Industry Group ProductsDescription
- Economical protection
- Standard shoulder split leather
- Safety cuff
- Wing thumb
Specifications
Specifications
| Cuff Material | Fabric |
| Color | Gray |
| Grade | Economy |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Large |
| Glove Cuff Color | Blue with Red Stripes |
| Glove Cuff Style | Safety |
| Hem Color | Brown |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.