Learn More
Wells Lamont™ Cowhide Leather Driver Gloves with Fleece/Foam Lining
Shop All Wells Lamont Industry Group ProductsDescription
- Quality grain cowhide with red fleece over foam lining for comfort and warmth
- Leather reinforced thumb
- Double shirred wrist
- Straight thumb
- Bound hem
- Gunn cut
Specifications
Specifications
| Color | Tan |
| Hand | Specific |
| Material | Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Medium |
| Style | Gunn |
| Glove Cuff Style | Open |
| Hem Color | Orange |
| Liner Material | Fleece/Foam |
| Series | Y0032 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.