Learn More
Wells Lamont™ Double Palm Shoulder Split Cowhide Leather Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Select shoulder split cowhide leather construction
- Double palm and forefinger
- Striped back and cuff
- Wing thumb
- Safety cuff
Specifications
Specifications
| Back Material | Canvas |
| Color | Gray, Blue |
| Grade | Select |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | Double Palm Gloves |
| Size | Small |
| Glove Cuff Color | Blue with Yellow Stripes |
| Glove Cuff Style | Safety |
| Hem Color | Red |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.