Learn More
Wells Lamont™ Economy Grade Fleece Lined Grain Cowhide Leather Drivers Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Grain cowhide leather construction with fleece lining
- Shirred elastic back
- Keystone thumb
- Bound hem
Specifications
Specifications
| Color | Natural |
| Grade | Economy |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Medium |
| Glove Cuff Style | Open |
| Hem Color | Green |
| Liner Material | Fleece |
| Series | Y0062 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.