Learn More
Wells Lamont™ FlexTech™ Latex Coated Polyester/Cotton String Knit Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Gray polyester/cotton string-knit shell with blue latex palm coating
- Latex coating enhances grip capabilities, as well as abrasion/puncture resistance
- Gray color conceals dirt
- Flexible and comfortable
- Packed in individual polybags
Specifications
Specifications
| Coated Area | Palm |
| Construction | String Knit |
| Coating Material | Latex |
| Color | Blue, Gray |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Polycotton |
| Size | X-Small |
| For Use With (Application) | Canning, Recycling, and General Manufacturing |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.