Learn More
Wells Lamont™ FlexTech™ Y9275 Polyurethane-Coated HPPE Cut-Resistant Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- FlexTech high performance polyethylene fibers (HPPE) and nylon blended shell
- Gloves provide a balance of comfort, dexterity and cut resistance
- Polyurethane palm coating enhances grip and tactility
- Ideal for general assembly and other applications where cut resistance is required
- Launderable for a longer wear life
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance | ASTM F1790-97, ASTM F2992-15, ASTM D3389-10 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| EN388 Standard | EN 388:4342 |
| Show More |
Safety and Handling
WARNING: Cancer – www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.