Learn More
Wells Lamont™ GuardTec3™ Cut-Resistant Gloves with Polyurethane Palm
Shop All Wells Lamont Industry Group ProductsDescription
- Features highly cut-resistant fiber that protects against lacerations
- Polyurethane palm coating offers grip and abrasion resistance
- Dark-colored shell conceals dirt and grime
- Knit wrist construction prevents dirt and debris from entering the glove
- Color: Gray
Specifications
Specifications
| Coating Material | Polyurethane |
| Cut Resistance Rating | ANSI A3 |
| Material | Knit |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| For Use With (Application) | Protection from lacerations and superior resistance against cuts and for grip and abrasion resistance |
| Glove Cuff Color | Yellow |
| Glove Cuff Style | Knit |
| Hem Color | Yellow |
| Series | GuardTech™ 3 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.