Learn More
Wells Lamont™ Scepter™ Antimicrobial Cut-Resistant Medical Glove Liners
Shop All Wells Lamont Industry Group ProductsDescription
- Stainless steel/polyester fiber blend provides ANSI Cut Level A4 protection
- Antimicrobial fibers eliminate bacterial growth
- Moderate tactile sensitivity
- Color-coded hems for easy size identification
- Latex-free
- Made in the USA
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Stainless Steel, Polyester |
| Product Type | Medical Glove Liner |
| Size | Medium |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.