Learn More
Wells Lamont™ Select Grade Shoulder Split Cowhide Leather Palm Work Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Select grade shoulder split cowhide leather
- Striped canvas back and cuff
- Full leather palm, fingertips, and knuckle strap
- Gauntlet cuff
- Wing thumb
- Lined palm
Specifications
Specifications
| Cuff Material | Canvas |
| Color | Gray, Blue |
| Grade | Select |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Large |
| Glove Cuff Color | Blue with Yellow Stripes |
| Glove Cuff Style | Gauntlet |
| Hem Color | Brown |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.