Learn More
Description
- 100% continuous nylon filament construction is thin and comfortable
- Fully launderable up to 30 times without shrinkage
- Reduced replacement costs and waste disposal
- Ideal for use in critical environments and clean rooms
- Half-finger length
- Ambidextrous
- Made in US
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Material | Nylon |
| Product Type | Glove Liners |
| Finger Style | Half |
| For Use With (Application) | Critical Environments, Cleanrooms, Electronics Assembly, and Inspection |
| Gender | Women's |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.