Learn More
Wells Lamont™ Whizard™ Silver Talon™ Cut-Resistant Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- ANSI Level A6 cut resistant
- High level of cut resistance
- CFR 21 approved for food contact
- Ambidextrous
- 10-gauge thickness
- Category III for particulates
- Made in the USA
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | FDA 21 CFR, ASTM F2992-15, ASTM D3884-09 |
| Coating Material | Uncoated |
| Color | Silver |
| Cut Resistance Rating | ANSI A5 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Fibers, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.