Learn More
Description
- Lightweight, thin, and highly reusable white glove liner
- Provides ANSI Cut Level A1 protection
- Category II for particulates
- Can be used alone or as a glove liner
- Ambidextrous
- Made in the USA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Material | HPPE |
| Product Type | Cut-resistant Glove Liners |
| Size | Medium |
| For Use With (Application) | Cleanroom, Medical, or Semi-Conductor Industries |
| Glove Cuff Style | Knit |
| Hem Color | Red |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
