Learn More
Description
- Glove liners conceal dirt and provide ANSI Cut Level A4 protection
- Wear alone, or under another pair of gloves for additional protection
- Moderate tactile sensitivity
- Latex-free
- Category III for particulates
- Made in the USA
Specifications
Specifications
| Coating Material | Uncoated |
| Color | Black |
| Cut Resistance Rating | ANSI A4 |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Stainless Steel, Polyester |
| Product Type | Cut-resistant Glove Liners |
| Size | Medium |
| For Use With (Application) | Critical Environments, Cleanrooms, and Electronics Assembly |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.